Skip Content

DV
METABO

4-1/2" LTX Cordless Angle Grinder Kit, 18.0 Voltage, 9000 No Load RPM, Battery Included

  • Item # 45KA92
  • My Part #
  • Mfr. Model # WPB18 LTX 115 BL 2x 6.2Ah LiHD kit
  • Catalog Page # N/A
  • UNSPSC # 27112704
4-1/2" LTX Cordless Angle Grinder Kit, 18.0 Voltage, 9000 No Load RPM, Battery Included close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Cordless Angle Grinder Kit
  • Battery Included / Bare Tool Battery Included
  • Voltage 18.0
  • Wheel Dia. 4-1/2"
  • No Load RPM 9000
  • Cordless Tool Battery Type Li-Ion
  • Series LTX
  • Brushless Motor Yes
  • Switch Type Paddle
  • Lock-on No
  • Lock-off Yes
  • Tool Length 14"
  • Battery Included (2) 28CP79
  • Corded/Cordless Cordless
  • Battery Pack Replacement 28CP79
  • Battery Capacity 5.2Ah
  • Spindle Thread Size 5/8"-11
  • Tool Weight 5.7 lb.
  • Features Ultra-M(TM) Technology Intelligent Cordless Platform, High Torque
  • Includes (2) Batteries, Charger, Type 27 Guard, Inner Flange, Outer Nut, Spanner Wrench, Side Handle, Dust Filter, Case
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products