Skip Content

DV
METABO

4-1/2" LTX Cordless Angle Grinder, 18.0 Voltage, 8000 No Load RPM, Bare Tool

  • Item # 34TE44
  • My Part #
  • Mfr. Model # WP 18 LTX 115 BARE
  • Catalog Page # N/A
  • UNSPSC # 27112704
Cordless Angle Grinder,Bare,18.0V,4-1/2" close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

This nonlocking angle grinder kit has a long life to handle rugged jobsite conditions. It's ideal for working overhead and in tight spaces. The electronic soft start system provides smooth ignition. The batteries feature electronic monitoring on each individual cell for increased protection and maximum battery durability, while an LED charge capacity indicator shows the charge at the touch of a button.

View More

Technical Specs

  • Item Cordless Angle Grinder
  • Battery Included / Bare Tool Bare Tool
  • Voltage 18.0
  • Wheel Dia. 4-1/2"
  • No Load RPM 8000
  • Cordless Tool Battery Type Li-Ion
  • Series LTX
  • Brushless Motor No
  • Switch Type Paddle
  • Lock-on No
  • Lock-off Yes
  • Tool Length 13"
  • Battery Included No
  • Corded/Cordless Cordless
  • Battery Pack Replacement Mfr. No. 625587000
  • Battery Capacity 5.2Ah
  • Spindle Thread Size 5/8"-11
  • Tool Weight 4.3 lb.
  • Features Overload Protection
  • Includes Type 27 Guard, Inner Flange, Outer Nut, Spanner Wrench, Side Handle, Dust Filter
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products