Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
METABO

18V Brushless Li-Ion 1/2" Cordless Drill/Driver, Bare Tool

  • Item # 39RY52
  • My Part #
  • Mfr. Model # BS18 LTX BL Impuls BARE
  • Catalog Page # N/A
  • UNSPSC # 27112703
18V Brushless Li-Ion 1/2" Cordless Drill/Driver, Bare Tool close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Cordless Drill/Driver
  • Voltage 18.0
  • Battery Included / Bare Tool Bare Tool
  • Battery Capacity None
  • Cordless Tool Battery Type Li-Ion
  • Brushless Motor Yes
  • Number of Batteries 0
  • Series 18V Brushless
  • No Load RPM 0 to 600/0 to 2050
  • Chuck Size 1/2"
  • Max. Torque 797 in.-lb.
  • Battery Included No
  • Corded/Cordless Cordless
  • Transmission 2-Speed
  • Clutch Style 20 Position Adjustable
  • Handle Type Pistol Grip
  • Battery Pack Replacement Mfr. US602197550
  • Chuck Keyless
  • Tool Length 7-1/2"
  • Tool Weight 5.4 lb.
  • Includes (1) Side Handle, (1) Belt Hook
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products