Skip Content

DV
METABO

Angle Grinder, 6" Wheel Dia., 13 Amps, 120VAC, 9600 No Load RPM, Paddle Switch

  • Item # 49WM35
  • My Part #
  • Mfr. Model # WEP 15-150 Quick
  • Catalog Page # N/A
  • UNSPSC # 27112704
Angle Grinder,6",13 A,9600 RPM,120VAC close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Angle Grinder
  • Wheel Dia. 6"
  • Nominal Amps 13
  • No Load RPM 9600
  • Switch Type Paddle
  • Lock-on Yes
  • Lock-off Yes
  • Voltage 120VAC
  • Corded/Cordless Corded
  • Spindle Thread Size 5/8"-11
  • Tool Length 11-13/32"
  • Tool Weight 5.7 lb.
  • Speed Type Single
  • Handle Design Barrel Grip
  • Cord Length 9.0 ft.
  • Number of Conductors 2
  • Features Wheel Guard, Side Handle, Inner Flange, Locking Nut, Limited Edition 50th Anniversary Grinding Wheel, Angle Grinder Safety Video
  • Includes Wheel Guard, Side Handle, Inner Flange, Locking Nut, Limited Edition 50th Anniv. Grinding Wheel, Angle Grinder Safety Video
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.