Skip Content

WV
METABO

1/4" Cordless Impact Driver Kit, 18.0 Voltage, 1328 in.-lb. Max. Torque, Battery Included

  • Item # 48UT47
  • My Part #
  • Mfr. Model # SSD18 LTX 200 2.0Ah kit
  • Catalog Page # N/A
  • UNSPSC # 27112713
Driver Kit,0 to 3300 Blows Per min. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Driver and Wrench Product Grouping Cordless Impact Driver Kits
  • Item Cordless Impact Driver Kit
  • Drive Size 1/4"
  • Drive Configuration Straight
  • Max. Torque 1328 in.-lb.
  • Battery Included / Bare Tool Battery Included
  • Voltage 18.0
  • Series LTX
  • Cordless Tool Battery Type Li-Ion
  • Brushless Motor No
  • Anvil Impact Action Mechanical
  • Max. Blows per Minute 3300
  • Max. No Load RPM 2500
  • Battery Capacity 2.0Ah
  • Corded/Cordless Cordless
  • Handle Type Pistol Grip
  • Clutch Style Electronic
  • Battery Included 48UT60
  • Battery Pack Replacement 45KC03, 45KC04, 28CP79
  • Tool Length 5-3/4"
  • Tool Weight 3.2 lb.
  • Includes (2) Batteries, Charger, Case, Belt Hook and Tools
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.