Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

C3
METABO

1/4" Cordless Impact Driver Kit, 18.0 Voltage, 1328 in.-lb. Max. Torque, Battery Included

  • Item # 45KA83
  • My Part #
  • Mfr. Model # SSD18 LTX 200 2x 3.1Ah LiHD kit
  • Catalog Page # N/A
  • UNSPSC # 27112713
1/4" Cordless Impact Driver Kit, 18.0 Voltage, 1328 in.-lb. Max. Torque, Battery Included close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $326.26 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 8.53 lbs.
Country of Origin South Korea Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Driver and Wrench Product Grouping Cordless Impact Driver Kits
  • Item Cordless Impact Driver Kit
  • Drive Size 1/4"
  • Drive Configuration Straight
  • Max. Torque 1328 in.-lb.
  • Battery Included / Bare Tool Battery Included
  • Voltage 18.0
  • Series LTX
  • Cordless Tool Battery Type Li-Ion
  • Brushless Motor No
  • Anvil Impact Action Mechanical
  • Max. Blows per Minute 3300
  • Max. No Load RPM 1000
  • Battery Capacity 3.1Ah
  • Corded/Cordless Cordless
  • Handle Type Pistol Grip
  • Clutch Style Impact
  • Battery Included Mfr. No. 625596000
  • Battery Pack Replacement Mfr. No. 625596000
  • Features Extremely Powerful for Heavy Duty Applications, LiHD High Density Compact Battery, Amplifies Power
  • Tool Length 5-7/8"
  • Tool Weight 3.5 lb.
  • Includes (2) Batteries, Charger, Belt Hook, Carrying Case, Bit Depot
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.