Skip Content

C3
METABO

1/2" Cordless Impact Wrench, 18.0 Voltage, 450 ft.-lb. Max. Torque, Battery Included

  • Item # 45KA87
  • My Part #
  • Mfr. Model # SSW18 LTX 600 2x 5.5Ah LiHD kit
  • Catalog Page # N/A
  • UNSPSC # 20111603
Cordless Impact Wrench,5.5Ah,450 ft.-lb. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $477.20 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 13.46 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Driver and Wrench Product Grouping Cordless Impact Wrenches
  • Item Cordless Impact Wrench
  • Drive Size 1/2"
  • Drive Configuration Straight
  • Max. Torque 450 ft.-lb.
  • Battery Included / Bare Tool Battery Included
  • Voltage 18.0
  • Series SSW 18 LTX
  • Cordless Tool Battery Type Li-Ion
  • Brushless Motor No
  • Anvil Impact Action Mechanical
  • Max. Blows per Minute 2200
  • Max. No Load RPM 2650
  • Corded/Cordless Cordless
  • Handle Type Pistol Grip
  • Battery Capacity 5.5Ah
  • Tool Length 10"
  • Tool Weight 7 lb.
  • Clutch Style Variable Speed
  • Battery Pack Replacement Mfr. No. 625592000
  • Features Extremely Powerful for The Most Demanding Applications, More Runtime, Power and Longer Service Life, Ultra-M Technology Provides Maximum Performance and Greatest Durability, Die Cast Aluminum Gear Housing and Durable Impact Mechanism
  • Includes (2) Batteries, Charger, Belt Hook, Bit Depot and Carrying Case
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • This item is restricted for international sale.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.