Skip Content

NC
METABO

1/2" Cordless Impact Wrench, 18.0 Voltage, 295 ft.-lb. Max. Torque, Bare Tool

  • Item # 34TE40
  • My Part #
  • Mfr. Model # SSW 18 LTX 400 BL
  • Catalog Page # N/A
  • UNSPSC # 27112713
Cordless Impact Wrench,Batt not Included close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $242.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 4.3 lbs.
Country of Origin Germany Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This lightweight, well-balanced impact wrench features slim, rubber-coated grips and is easy to use. The die-cast aluminum gear housing makes it extremely durable for use in demanding work environments. Features include a high-efficiency brushless motor, 12 speed/torque settings for wide range of applications, and an LED work light. The batteries feature electronic monitoring on each individual cell for increased protection and maximum battery durability, while an LED charge capacity indicator shows the charge at the touch of a button. The battery and charger are sold separately.

View More

Technical Specs

  • Driver and Wrench Product Grouping Cordless Impact Wrenches
  • Item Cordless Impact Wrench
  • Drive Size 1/2"
  • Drive Configuration Straight
  • Max. Torque 295 ft.-lb.
  • Battery Included / Bare Tool Bare Tool
  • Voltage 18.0
  • Series SSW 18 LTX
  • Cordless Tool Battery Type Li-Ion
  • Brushless Motor No
  • Anvil Impact Action Mechanical
  • Max. Blows per Minute 4250
  • Max. No Load RPM 2150
  • Corded/Cordless Cordless
  • Handle Type Soft Grip, T
  • Battery Capacity 5.2Ah
  • Tool Length 6-1/2"
  • Tool Weight 3.12 lb.
  • Battery Included No
  • Battery Pack Replacement Mfr. No. 625587000
  • Features 12 Speed/Torque Levels, Integrated Work Led Work light
  • Includes (2) 5.2A/hr. Li-Ion Batteries, Charger, Belt Hook and Carrying Case
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.