Skip Content

NC
METABO

1/2" Cordless Hammer Drill/Driver, 18.0 Voltage, Bare Tool

  • Item # 53YZ61
  • My Part #
  • Mfr. Model # SB 18 LTX BL I bare
  • Catalog Page # N/A
  • UNSPSC # 20111603
Cordless Hammer Drill/Driver,18.0V close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $231.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 5.6 lbs.
Country of Origin Germany Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Cordless Hammer Drill/Driver
  • Voltage 18.0
  • Battery Included / Bare Tool Bare Tool
  • Chuck Size 1/2"
  • Brushless Motor Yes
  • No Load RPM 0 to 600/0 to 2050
  • Blows per Minute 0 to 32,300
  • Max. Torque 1300 in.-lb.
  • Max. Power Not Specified
  • Battery Included No
  • Cordless Tool Battery Type Li-Ion
  • Series Ultra-M
  • Corded/Cordless Cordless
  • Tool Length 8-13/32"
  • Tool Weight 3.8 lb.
  • Clutch Style Electronic
  • Handle Type Pistol Grip
  • Battery Pack Replacement 28CP79
  • Features Metabo 2nd Generation Brushless Motor, Selectable Impulse Mode, Precision Stop Electronic Torque, Spindle with Hexagonal Recess, Rubber Coated Grip, Integrated LED Working Light, Robust Die Cast Aluminum Gear Housing, Ultra-M Technology
  • Includes Keyless Chuck, Belt Hook, Side Handle
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.