Skip Content
DV
METABO

1/2" Cordless Hammer Drill/Driver Kit, 18.0 Voltage, Battery Included

  • Item # 48UT46
  • My Part #
  • Mfr. Model # SB18 LTX BL Impuls 5.5 + 3.1Ah kit
  • Catalog Page # N/A
  • UNSPSC # 20111603
Cordless Hammer Drill/Driver Kit,5.7 lb. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Cordless Hammer Drill/Driver Kit
  • Voltage 18.0
  • Battery Included / Bare Tool Battery Included
  • Chuck Size 1/2"
  • Brushless Motor Yes
  • No Load RPM 0 to 2050
  • Blows per Minute 0 to 38,950
  • Max. Torque 797 in.-lb.
  • Battery Included (1) 45KC03, (1) 45KC02
  • Cordless Tool Battery Type Li-Ion
  • Battery Capacity 5.5Ah/3.1Ah
  • Corded/Cordless Cordless
  • Tool Length 7-1/2"
  • Tool Weight 5.7 lb.
  • Clutch Style Electronic
  • Handle Type Pistol Grip
  • Battery Pack Replacement 45KC02, 45KC03, 45KC04, 28CP79
  • Includes Charger, Belt Hook, Kit Box and Case
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.