Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

MESA SAFE COMPANY

Hotel and Residential Safe, 0.4 cu ft

  • Item# 16X148
  • Mfr. Model# MH101
  • Catalog Page# 2485
  • UNSPSC# 46171506
Hotel and Residential Safe,0.4 cu ft close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $145.75 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 21.61 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Hotel guests are assigned personal codes for their safe. Card swipe code modes can be set for in-home personal use with a single user code. Includes a management override key, 3/4" bolts, hidden hinges, and a bolt-down kit for simple installation.

View More

Technical Specs

  • Item Hotel and Residential Safe
  • Color Putty
  • Net Weight 25 lb.
  • Capacity 0.4 cu. ft.
  • Fire Rating Not Rated
  • Water Endurance Not Specified
  • Material Steel
  • Finish Matte Paint
  • Number of Shelves 0
  • Number of Drawers 0
  • Lock Style Electronic
  • Number of Bolts 2
  • Outside Height 7"
  • Outside Width 15"
  • Outside Depth 10"
  • Inside Height 6-7/8"
  • Inside Width 14-7/8"
  • Inside Depth 7-1/4"
  • Holds Documents, Records and Valuables
  • Includes Bolt Down Kit, Override Key, Illuminated LED Display
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.