Skip Content

C3
MESA SAFE COMPANY

Hotel Safe,1.2 cu. ft.,Black,35 lb.

  • Item # 33UJ39
  • My Part #
  • Mfr. Model # MHRC916E-BLK
  • Catalog Page # N/A
  • UNSPSC # 46171506
Hotel Safe,1.2 cu. ft.,Black,35 lb. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $156.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 33.53 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Capacity 1.2 cu. ft.
  • Color Black
  • Door Opening Height 6-3/4"
  • Door Opening Width 13-3/4"
  • Finish Textured Semi Gloss
  • Fire Rating Not Rated
  • Holds Documents, Records and Valuables
  • Includes Bolt Down Kit, Emergency Key
  • Inside Depth 12-5/8"
  • Inside Height 8-7/8"
  • Inside Width 17-3/4"
  • Item Hotel Safe
  • Lock Style Electronic
  • Material 15 ga. Steel
  • Max. User Codes 1
  • Net Weight 35 lb.
  • Number of Bolts 2
  • Number of Drawers 0
  • Number of Shelves 1
  • Outside Depth 15"
  • Outside Height 9"
  • Outside Width 18"
  • Safe Sub-Category Hotel
  • Water Endurance Not Specified
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.