Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

MESA SAFE COMPANY

12-1/2" x 6" x 8-1/8" Hitch Vault Safe, Textured Black; Holds Valuables, Keys, Wallets, Medication,

  • Item# 16X176
  • Mfr. Model# MHK1
  • Catalog Page# N/A
  • UNSPSC# 46171506
12-1/2" x 6" x 8-1/8" Hitch Vault Safe, Textured Black; Holds Valuables, Keys, Wallets, Medication, close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $368.25 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 50.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Hitch Vault Safe
  • Color Textured Black
  • Net Weight 45 lb.
  • Capacity 0.2 cu. ft.
  • Fire Rating Not Rated
  • Water Endurance Not Specified
  • Material Steel
  • Finish Matte Paint
  • Number of Shelves 0
  • Number of Drawers 0
  • Lock Style Combination
  • Number of Bolts 1
  • Outside Height 8-1/8"
  • Outside Width 12-1/2"
  • Outside Depth 6"
  • Inside Height 5-3/8"
  • Inside Width 11-1/2"
  • Inside Depth 5-1/2"
  • Holds Valuables, Keys, Wallets, Medication, Money
  • Includes Hitch Assembley, Concealed Hinges
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

Alternate Search Terms

Customer Reviews


Rated 5 out of 5 by 1reviewer.
Rated 5 out of 5 by This product is perfect for anyone that loves the outdoors. Before i got the Hitch-Vault i would be surfing and constantly worry about my passport, keys, ipad, cell phone and wallet. Not anymore. I can be in the most remote places and know my essential valuables are safe! July 23, 2013
  • 2015-09-08T19:47:13.921-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_16X176, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.