Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

MESA SAFE COMPANY

High Security Fire Safe, 5 cu ft, Silver

  • Item# 16X146
  • Mfr. Model# MSC3820E
  • Catalog Page# 2485
  • UNSPSC# 46171506
High Security Fire Safe,5 cu ft,Silver close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $1,783.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 970.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

High-security safe comes with a battery-operated keypad lock, which is protected by a drill-resistant hard plate. This provides quick, secure access with an easy-to-change combination for improved security. The lockout penalty is activated when combinations are incorrectly entered. Features 1/4" live and dead steel locking bolts. Fire tested to 1830°.

View More

Technical Specs

  • Item Fire Safe
  • Color Silver
  • Net Weight 830 lb.
  • Capacity 4.97 cu. ft.
  • Fire Rating 2 hr.
  • Water Endurance Not Specified
  • Material Steel
  • Finish Matte Paint
  • Max. User Codes 2
  • Number of Shelves 2 Adjustable
  • Number of Drawers 0
  • Lock Style Electronic
  • Number of Bolts 8
  • Outside Height 40"
  • Outside Width 21-5/8"
  • Outside Depth 21-5/8"
  • Inside Height 35-1/4"
  • Inside Width 16"
  • Inside Depth 15-1/4"
  • Door Plate Thickness 4"
  • Wall Thickness 2-5/8"
  • Holds Documents, Records and Valuables Such As Precious Stones, Jewelry, Watches, Necklaces, Diamonds and Highly Rare Items
  • Includes Bolt Down Kit, Heavy-Duty Deadbar, Steel Hinges, Decorative Chrome 3-Spoke Handle, 9V Battery
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.