Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

TP
MESA SAFE COMPANY

Fire Safe,20.7 cu. ft.,Tan,1275 lb.

  • Item # 33UJ55
  • My Part #
  • Mfr. Model # MFS170DDC
  • Catalog Page # N/A
  • UNSPSC # 46171506
Fire Safe,20.7 cu. ft.,Tan,1275 lb. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $3,928.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1222.0 lbs.
Country of Origin South Korea Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Fire Safe
  • Color Tan
  • Net Weight 1275 lb.
  • Capacity 20.7 cu. ft.
  • Water Endurance Not Specified
  • Material Steel
  • Finish Semi Gloss
  • Number of Shelves 4
  • Lock Style Combination
  • Number of Bolts 8
  • Outside Height 67-1/2"
  • Outside Width 45-3/8"
  • Outside Depth 25"
  • Inside Height 51-1/2"
  • Inside Width 38-1/2"
  • Inside Depth 18"
  • Door Opening Height 51-1/2"
  • Door Opening Width 38-1/2"
  • Wall Thickness 3-1/2"
  • Holds Documents, Records and Valuables
  • Meets 2 hr. Fire Rating
  • Includes Bolt Down Kit, Emergency Key
  • Max. User Codes 5
  • Number of Drawers 2
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.