Skip Content
TP
MESA SAFE COMPANY

Fire Safe,13.3 cu. ft.,Tan,920 lb.

  • Item # 33UJ54
  • My Part #
  • Mfr. Model # MFS170C
  • Catalog Page # N/A
  • UNSPSC # 46171506
Fire Safe,13.3 cu. ft.,Tan,920 lb. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $3,241.04 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 925.0 lbs.
Country of Origin South Korea Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Fire Safe
  • Color Tan
  • Net Weight 920 lb.
  • Capacity 13.3 cu. ft.
  • Water Endurance Not Specified
  • Material Steel
  • Finish Semi Gloss
  • Number of Shelves 4
  • Lock Style Combination
  • Number of Bolts 5
  • Outside Height 67"
  • Outside Width 31-1/2"
  • Outside Depth 25"
  • Inside Height 51-1/2"
  • Inside Width 24-3/4"
  • Inside Depth 18"
  • Door Opening Height 51-1/2"
  • Door Opening Width 24-3/4"
  • Wall Thickness 3-1/2"
  • Holds Documents, Records and Valuables
  • Meets 2 hr. Fire Rating
  • Includes Emergency Key
  • Max. User Codes 5
  • Number of Drawers 1
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.