Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

MESA SAFE COMPANY

Commercial Fire Safe, 12.2 cu ft, Tan

  • Item# 16X154
  • Mfr. Model# MFS160E
  • Catalog Page# 2485
  • UNSPSC# 46171506
Commercial Fire Safe,12.2 cu ft,Tan close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $2,122.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 876.0 lbs.
Country of Origin South Korea Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Safe comes with certified protection, which assures that your important business records and property are safe from fire. To assure security, this safe was drop tested from 3 stories. Features heavy-duty hinges, 1" steel locking bolts, and an electronic lock for added security. Fire tested at 1830°.

View More

Technical Specs

  • Item Commercial Fire Safe
  • Color Tan
  • Net Weight 900 lb.
  • Capacity 12.2 cu. ft.
  • Fire Rating 2 hr.
  • Water Endurance Not Specified
  • Material Steel
  • Finish Matte Paint
  • Max. User Codes 1 Manager and 4 User
  • Number of Shelves 3 Adjustable
  • Number of Drawers 1
  • Lock Style Electronic
  • Number of Bolts 11
  • Outside Height 63"
  • Outside Width 31-1/2"
  • Outside Depth 25"
  • Inside Height 47-1/4"
  • Inside Width 24-3/4"
  • Inside Depth 18"
  • Door Plate Thickness 4"
  • Wall Thickness 3-1/2"
  • Holds Electronics, Valuables, Passports, Birth Certificates, Deeds, Insurance Information, Wills
  • Includes Door Keys, Drawer Keys, Heavy-Duty Casters and Hinges, 4-AA Batteries
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.