Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

MESA SAFE COMPANY

27-5/8" x 25" x 47-1/2" Commercial Fire Safe, Tan; Holds Electronics, Valuables, Passports, Birth Ce

  • Item# 16X152
  • Mfr. Model# MFS120E
  • Catalog Page# 2485
  • UNSPSC# 46171506
27-5/8" x 25" x 47-1/2" Commercial Fire Safe, Tan; Holds Electronics, Valuables, Passports, Birth Ce close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $1,424.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 645.0 lbs.
Country of Origin South Korea Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

All-steel construction helps to keep important business records and personal items safe from fire in this 2-hr. fire safe. To help ensure security, this model has been drop-tested from 3 stories. It is designed with heavy-duty hinges, 1" steel locking bolts, and an electronic lock for added protection. Fire-tested at 1830°F.

View More

Technical Specs

  • Item Commercial Fire Safe
  • Color Tan
  • Net Weight 615 lb.
  • Capacity 6.8 cu. ft.
  • Fire Rating 2 hr.
  • Water Endurance Not Specified
  • Material Steel
  • Finish Matte Paint
  • Max. User Codes 1 Manager and 4 User
  • Number of Shelves 2 Adjustable
  • Number of Drawers 1
  • Lock Style Electronic
  • Number of Bolts 8
  • Outside Height 47-1/2"
  • Outside Width 27-5/8"
  • Outside Depth 25"
  • Inside Height 31-1/2"
  • Inside Width 20-3/4"
  • Inside Depth 18"
  • Door Plate Thickness 4"
  • Wall Thickness 3-1/2"
  • Holds Electronics, Valuables, Passports, Birth Certificates, Deeds, Insurance Information, Wills
  • Includes Door Keys, Drawer Keys, Heavy-Duty Casters and Hinges, 4-AA Batteries
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

Alternate Search Terms

Customer Reviews


Rated 5 out of 5 by 1reviewer.
Rated 5 out of 5 by Great Size Safe With Lots of Interior Room This is a good size safe for home usage even though it's considered commercial. Since it's on wheels is can be moved even though it weighs 615 pounds. Although rated at 6.8 cu feet it's probably more like 6.5 cu feet of usable space. Like all safes the cubic feet is just the gross interior space. The usable space subtracts the shelving which takes up a little bit of space. December 10, 2014
  • 2015-09-08T19:47:14.555-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_16X152, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.