Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
MESA SAFE COMPANY

Cash Depository Safe, 0.2 cu. ft., 20 lb., Hammered Gray

  • Item# 16X142
  • Mfr. Model# MUC1K
  • Catalog Page# N/A
  • UNSPSC# 46171506
Cash Depository Safe, 0.2 cu. ft., 20 lb., Hammered Gray close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $113.15 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 22.19 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Cash Depository Safe
  • Color Hammered Gray
  • Net Weight 20 lb.
  • Capacity 0.2 cu. ft.
  • Fire Rating Not Rated
  • Water Endurance Not Specified
  • Material Steel
  • Finish Matte Paint
  • Max. User Codes 1
  • Number of Shelves 0
  • Number of Doors 1
  • Number of Drawers 0
  • Lock Style Dual Keyed
  • Number of Bolts 1
  • Outside Height 12"
  • Outside Width 6"
  • Outside Depth 8-3/4"
  • Inside Height 10-1/2"
  • Inside Width 5-3/8"
  • Inside Depth 6-1/4"
  • Door Opening Height 8-5/8"
  • Door Opening Width 5-3/4"
  • Door Plate Thickness 12.7mm
  • Wall Thickness 2.78mm
  • Includes (2) Renter and (1) Guard Keys
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.