Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

C3
MESA SAFE COMPANY

Cash Depository Safe, 3.6 cu. ft., 191 lb., Two Tone Black Gray

  • Item# 16X162
  • Mfr. Model# MFL3020EE
  • Catalog Page# 2485
  • UNSPSC# 46171506
Cash Depository Safe, 3.6 cu. ft., 191 lb., Two Tone Black Gray close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $1,033.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 192.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Electronic lock has programmable manager's code and up to 5 programmable user codes, including time delay mode and dual user mode. Depositary safe includes a bolt-down kit with predrilled holes for easy anchoring; excellent for cash-handling businesses. Features 1" bolts, solid 1/2" steel door, and antitheft depository doors.

View More

Technical Specs

  • Item Cash Depository Safe
  • Color Two Tone Black Gray
  • Net Weight 191 lb.
  • Capacity 3.6 cu. ft.
  • Fire Rating Not Rated
  • Water Endurance Not Specified
  • Material Steel
  • Finish Matte Paint
  • Max. User Codes 1 Manager and Up To 5 User Codes
  • Number of Shelves 0
  • Number of Doors 2
  • Number of Drawers 0
  • Lock Style Electronic
  • Number of Bolts 3 (Top)
  • Outside Height 30"
  • Outside Width 20"
  • Outside Depth 20"
  • Inside Height 18-1/2"
  • Inside Width 19-3/4"
  • Inside Depth 17-1/8"
  • Door Opening Height 8-3/8" (Top), 8-3/8" (Bottom)
  • Door Opening Width 16" (Top), 16" (Bottom)
  • Door Plate Thickness 12.7mm
  • Wall Thickness 2.78mm
  • Includes Bolt Down Kit
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.