TP
MESA SAFE COMPANY

Burglar and Fire Safe, 3.34 cu ft

  • Item # 39J410
  • My Part #
  • Mfr. Model # MBF2020C
  • Catalog Page # N/A
  • UNSPSC # 46171506
Burglar and Fire Safe, 3.34 cu ft close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $715.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 237.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Fire Safe
  • Color Gray
  • Net Weight 194 lb.
  • Capacity 3.34 cu. ft.
  • Water Endurance Not Specified
  • Material Steel
  • Finish Powder Coated
  • Number of Shelves 2 Adjustable
  • Lock Style Combination
  • Number of Bolts 6
  • Outside Height 22-1/2"
  • Outside Width 22"
  • Outside Depth 22"
  • Inside Height 19-1/4"
  • Inside Width 19"
  • Inside Depth 16"
  • Door Plate Thickness 4-1/2"
  • Wall Thickness 1-3/4"
  • Holds Documents, Records and Valuables
  • Meets UL Listed Group II Combination Lock
  • Includes Bolt Down Kit, Heavy-Duty Hinges, Steel Dead Bolts, 9V Battery
  • Number of Drawers 0
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.