Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

C3
MESA SAFE COMPANY

Burglar and Fire Safe, 1.7 cu ft

  • Item # 16X163
  • Mfr. Model # MBF1512E
  • Catalog Page # N/A
  • UNSPSC # 46171506
Burglar and Fire Safe,1.7 cu ft close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $730.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 131.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This fire safe features steel construction, steel dead bolts, and heavy-duty hinges. It also includes a bolt-down kit for easy installation.

View More

Technical Specs

  • Item Fire Safe
  • Color Gray
  • Net Weight 139 lb.
  • Capacity 1.7 cu. ft.
  • Water Endurance Not Specified
  • Material Steel
  • Finish Matte Paint
  • Number of Shelves 2 Adjustable
  • Lock Style Electronic
  • Number of Bolts 6
  • Outside Height 20"
  • Outside Width 17-1/4"
  • Outside Depth 18-3/4"
  • Inside Height 16-1/2"
  • Inside Width 14-1/4"
  • Inside Depth 12-1/2"
  • Door Plate Thickness 4-1/2"
  • Wall Thickness 1-3/4"
  • Holds Documents, Valuables, Passports, Birth Certificates, Deeds, Insurance Information, Wills
  • Includes Bolt Down Kit, Heavy-Duty Hinges, Steel Dead Bolts, 9V Battery
  • Max. User Codes 2
  • Number of Drawers 0
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.