Skip Content

TP
MESA SAFE COMPANY

32.9 cu. ft. Gun Safe, 827 lb. Net Weight, 1 hr. Fire Rating, Electronic Lock Style

  • Item # 54FG54
  • My Part #
  • Mfr. Model # MGH45E-HG
  • Catalog Page # N/A
  • UNSPSC # 46171506
Gun Safe,Black,827 lb. Net Weight close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $3,635.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 871.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Gun Safe
  • Color Black
  • Net Weight 827 lb.
  • Capacity 32.9 cu. ft.
  • Fire Rating 1 hr.
  • Water Endurance Not Specified
  • Material Steel
  • Finish Gloss
  • Finger Print Memory No
  • Lock Style Electronic
  • Number of Shelves 6
  • Number of Bolts 10
  • Outside Height 72"
  • Outside Width 42"
  • Outside Depth 27-2/3"
  • Inside Height 68-7/8"
  • Inside Width 39-3/8"
  • Inside Depth 17-1/2"
  • Door Opening Height 62"
  • Door Opening Width 31-7/8"
  • Door Plate Thickness 1/4"
  • Holds (45) Guns
  • Meets UL Certified, RSC Rated
  • Features All Steel Construction, (3) Way Locking System, Heavy-Duty Solid Steel Hinges, Heat Activated Seal, Upholstered Shelves, Walls and Door Panel, Adjustable Shelving System, User code
  • Includes Door Organizer, Interior Power Outlet with (3) 110 V Outlets and USB Port, (4) Pre-Drilled Anchor Holes, (5) Spoke Handle
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.