Skip Content
TP
MESA SAFE COMPANY

22.9 cu. ft. Gun Safe, 882 lb. Net Weight, 1 hr. Fire Rating, Electronic Lock Style

  • Item # 33UJ52
  • Mfr. Model # MBF7236E-P
  • Catalog Page # N/A
  • UNSPSC # 46171506
22.9 cu. ft. Gun Safe, 882 lb. Net Weight, 1 hr. Fire Rating, Electronic Lock Style close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $2,242.24 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 875.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Exercise responsible firearm ownership with this heavy-duty, all-steel gun safe. It is designed to help prevent theft and burglary, while also preventing children and other unauthorized users from accessing guns. It is engineered to withstand temperatures up to 1750°F for durations of up to 1 hr. It is also built to withstand a 2 story fall. Locks are drill-resistant and punch-resistant. The safe holds up to 42 rifles, is fully upholstered, and features an electronic lock.

View More

Technical Specs

  • Item Gun Safe
  • Color Black
  • Net Weight 882 lb.
  • Capacity 22.9 cu. ft.
  • Fire Rating 1 hr.
  • Water Endurance Not Specified
  • Material Steel
  • Finish Textured/Powder Coated
  • Finger Print Memory 0
  • Lock Style Electronic
  • Number of Shelves 1
  • Number of Bolts 14
  • Outside Height 71"
  • Outside Width 36"
  • Outside Depth 24"
  • Inside Height 67"
  • Inside Width 32-1/4"
  • Inside Depth 16-7/8"
  • Door Opening Height 63-1/4"
  • Door Opening Width 28-5/32"
  • Door Plate Thickness 3/16"
  • Wall Thickness 1-34"
  • Holds (42) Rifles
  • Features All Shelf, 1 hr. Fire Rating
  • Includes Bolt Down Kit, Override Key
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.