Skip Content
TP
MESA SAFE COMPANY

20 cu. ft. Gun Safe, 495 lb. Net Weight, 1/2 hr. Fire Rating, Electronic Lock Style

  • Item # 40CJ40
  • My Part #
  • Mfr. Model # MGL36-AS-E
  • Catalog Page # N/A
  • UNSPSC # 46171506
Gun Safe,20 cu. ft.,Burglary/Fire close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,484.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 535.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Gun Safe
  • Color Black
  • Net Weight 495 lb.
  • Capacity 20 cu. ft.
  • Fire Rating 1/2 hr.
  • Material Steel
  • Finish Textured
  • Finger Print Memory No
  • Lock Style Electronic
  • Number of Shelves 4
  • Number of Bolts 6
  • Outside Height 59"
  • Outside Width 36"
  • Outside Depth 24"
  • Inside Height 56-3/4"
  • Inside Width 32-5/8"
  • Inside Depth 18-7/8"
  • Door Opening Height 49"
  • Door Opening Width 26"
  • Door Plate Thickness 2.78mm
  • Wall Thickness 2.78mm
  • Holds (36) Guns
  • Features Shaped Handle, 30 Minute Burglary/Fire
  • Includes Internal AC/USB Outlet, User Manual and Bolt Down Kit
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.