Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

MERSEN/FERRAZ SHAWMUT

Fast Acting, Cylindrical, Fast Acting Midget Fuse, ATM Series, 600VAC/DC, Nonindicating

  • Item# 4ZCG6
  • Mfr. Model# ATM1/8
  • Catalog Page# 237
  • UNSPSC# 39121609
Fast Acting, Cylindrical, Fast Acting Midget Fuse, ATM Series, 600VAC/DC, Nonindicating close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $11.65 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.02 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Featuring tin-plated copper endcaps, this fast-acting fuse is for supplemental protection of small motors and transformers.

View More

Technical Specs

  • Item Fast Acting Midget Fuse
  • Fuse Amps 1/8A
  • Indicating / Nonindicating Nonindicating
  • Series ATM
  • Voltage Rating 600VAC/DC
  • Class Midget
  • Element Single
  • Body Material Melamine
  • Rejection / Nonrejection Nonrejection
  • Body Style Cylindrical
  • Interrupt Rating 100kA at 600VAC/DC
  • Length 1-1/2"
  • Diameter 13/32"
  • Functionally Equal To Bussmann KTK, Littelfuse KLK
  • Standards CE
  • Green Environmental Attribute RoHS Compliant
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.