Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

NC
MERSEN/FERRAZ SHAWMUT

Time Delay, Blade, Fuse, A4BQ Series, 600VAC/500VDC, Nonindicating

  • Item# 4ZAK8
  • Mfr. Model# A4BQ1600
  • Catalog Page# 241
  • UNSPSC# 39121604
Time Delay, Blade, Fuse, A4BQ Series, 600VAC/500VDC, Nonindicating close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $960.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 6.27 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The A4BQ fuse is designed to offer 20% more current limiting than standard Class L fuses. When correctly coordinated, it can help to bring a superior level of protection to service entrance equipment, with maximum protection against short circuit let-thru currents for downstream circuit components. A4BQ’s built-in, 4-second time delay characteristic (at 500% of rated current) accommodates harmless inrush currents with no nuisance opening. Use the A4BQ fuse to safeguard applications such as mains, feeders, large motors, lighting, heating, and general loads.

View More

Technical Specs

  • Item Fuse
  • Fuse Amps 1600A
  • Indicating / Nonindicating Nonindicating
  • Series A4BQ
  • Voltage Rating 600VAC/500VDC
  • Speed Time Delay
  • Element Dual
  • Class L
  • Body Material Melamine
  • Rejection / Nonrejection Nonrejection
  • Body Style Blade
  • Interrupt Rating 200kA at 600VAC, 100kA at 500VDC
  • Length 10-3/4"
  • Diameter 3"
  • Functionally Equal To Bussmann KRP-C
  • Standards UL/CSA
  • Green Environmental Attribute RoHS Compliant
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.