Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
MERSEN/FERRAZ SHAWMUT

Time Delay, Blade, Fuse, TRS-R Series, 600VAC/DC, Nonindicating

  • Item# 4YZP2
  • Mfr. Model# TRS150R
  • Catalog Page# 236
  • UNSPSC# 39121604
Time Delay, Blade, Fuse, TRS-R Series, 600VAC/DC, Nonindicating close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $104.20 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 1.4 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This Tri-onic® SmartSpot® fuse is engineered for overcurrent protection of motors and transformers, service entrance equipment, feeders, and branch circuits.

It features a solid-state, smart-spot indicator, as well as a time-delay feature to prevent opening during motor start-ups and transformer inrush currents. It also features current limiting for low-peak, let-thru currents and rejection-style design to prevent replacement errors when used with recommended fuse blocks.

Its easy-to-read label offers quick recognition and replacement. Its metal-embossed date and catalog number also help to provide traceability and lasting identification. The fiberglass body provides dimensional stability in harsh industrial settings, and the silica filler ensures fast arc quenching and high-current limitation.

View More

Technical Specs

  • Item Fuse
  • Fuse Amps 150A
  • Indicating / Nonindicating Nonindicating
  • Series TRS-R
  • Voltage Rating 600VAC/DC
  • Speed Time Delay
  • Element Dual
  • Class RK5
  • Body Material Polyester
  • Rejection / Nonrejection Rejection
  • Body Style Blade
  • Interrupt Rating 200kA at 600VAC, 20kA at 600VDC
  • Length 9-5/8"
  • Fuse Holder Code S
  • Diameter 1-13/16"
  • Functionally Equal To Bussmann FRS-R, Littlefuse FLSR
  • Standards UL, CSA
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.