Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

MERSEN/FERRAZ SHAWMUT

Time Delay, Cylindrical, Fuse, AJT Series, 600VAC/500VDC, Indicating

  • Item# 4TAT4
  • Mfr. Model# AJT50
  • Catalog Page# 239
  • UNSPSC# 39121604
Time Delay, Cylindrical, Fuse, AJT Series, 600VAC/500VDC, Indicating close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $56.15 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.17 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Amp-trap 2000® SmartSpot® AJT fuse helps to provide IEC Type “2” (No Damage) protection to main, feeder, and branch circuits for all types of loads. It also offers compact size, and requires only half the mounting space needed for 600VAC Class RK fuses. The fiberglass body and silica filler help to provide dimensional stability and fast arc quenching in harsh environments. Use in motor circuits, mains, feeders, branch circuits, transformers, control panels, circuit breaker backups, and control panels.

View More

Technical Specs

  • Item Fuse
  • Fuse Amps 50A
  • Indicating / Nonindicating Indicating
  • Series AJT
  • Voltage Rating 600VAC/500VDC
  • Speed Time Delay
  • Element Dual
  • Class J
  • Body Material Melamine
  • Rejection / Nonrejection Nonrejection
  • Body Style Cylindrical
  • Interrupt Rating 200kA at 600VAC, 100kA at 500VDC
  • Length 2-3/8"
  • Width Not Applicable
  • Fuse Holder Code A
  • Depth Not Applicable
  • Diameter 1-1/16"
  • Functionally Equal To Bussmann LPJ, Littelfuse JTD
  • Standards UL/CSA
  • Green Environmental Attribute RoHS Compliant
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.