Skip Content

C3
MERSEN/FERRAZ SHAWMUT

Fuse, 400 Amp, 300VAC/160DC, V Fast, Ser A3T

  • Item# 4ZAD1
  • Mfr. Model# A3T400
  • Catalog Page# 239
  • UNSPSC# 39121608
Fuse,400 Amp,300VAC/160DC,V Fast,Ser A3T close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $84.80 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.29 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

High current limitation and small physical size allow this Class T fuse to be used as a substitute for other fuses with lower voltage ratings or current limiting capability. It features a glass melamine body for superior dimensional stability, and blade-stamped catalog numbers for permanent identification. Use in load centers, panel boards, switchboards, circuit breakers, and metering centers.

View More

Technical Specs

  • Item Fuse
  • Fuse Amps 400A
  • Indicating / Nonindicating Nonindicating
  • Series A3T
  • Fuse Voltage Rating 300VAC/160VDC
  • Fuse Speed Very Fast Acting
  • Class T
  • Element Single
  • Body Material Glass/Melamine
  • Rejection / Nonrejection Nonrejection
  • Body Style Blade
  • Fuse Interrupt Rating 200kA at 300VAC, 50kA at 160VDC
  • Length 2-3/4"
  • Diameter 1-5/16"
  • Functionally Equal To Edison TJN, Bussman JJN, Littelfuse JLLN
  • Standards UL/CSA
  • Green Environmental Attribute RoHS Compliant
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.