Skip Content

DG
MERSEN/FERRAZ SHAWMUT

Fuse,225 Amp,300VAC/160DC,V Fast,Ser A3T

  • Item # 4ZAC6
  • My Part #
  • Mfr. Model # A3T225
  • Catalog Page # N/A
  • UNSPSC # 39121608
Fuse,225 Amp,300VAC/160DC,V Fast,Ser A3T close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

High current limitation and small physical size allow this Class T fuse to be used as a substitute for other fuses with lower voltage ratings or current limiting capability. It features a glass melamine body for superior dimensional stability, and blade-stamped catalog numbers for permanent identification. Use in load centers, panel boards, switchboards, circuit breakers, and metering centers.

View More

Technical Specs

  • Item Fuse
  • Fuse Amps 225A
  • Indicating / Nonindicating Nonindicating
  • Series A3T
  • Fuse Voltage Rating 300VAC/160VDC
  • Fuse Speed Very Fast Acting
  • Class T
  • Element Single
  • Body Material Glass/Melamine
  • Rejection / Nonrejection Nonrejection
  • Body Style Blade
  • Fuse Interrupt Rating 200kA at 300VAC, 50kA at 160VDC
  • Length 2-3/4"
  • Diameter 1-5/16"
  • Functionally Equal To Edison TJN, Bussmann JJN, Littelfuse JLLN
  • Standards UL/CSA
  • Green Environmental Attribute RoHS Compliant
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is RoHS Compliant.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products