Skip Content

WG
MERSEN/FERRAZ SHAWMUT

Fuse,3/16A,Class CC,ATQR,600VAC/300VDC

  • Item # 4ZCC1
  • My Part #
  • Mfr. Model # ATQR3/16
  • Catalog Page # N/A
  • UNSPSC # 39121604
Fuse,3/16A,Class CC,ATQR,600VAC/300VDC close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Class CC Fuses

Product Details

This fuse features time-delay characteristics suitable for the high inrush currents of control transformers, solenoids, and similar inductive loads. The metal embossed date and catalog number provide traceability and lasting identification.

View More

Technical Specs

  • Item Fuse
  • Fuse Amps 3/16A
  • Indicating / Nonindicating Nonindicating
  • Series ATQR
  • Fuse Voltage Rating 600VAC/300VDC
  • Fuse Speed Time Delay
  • Class CC
  • Element Dual
  • Body Material Melamine
  • Rejection / Nonrejection Rejection
  • Body Style Cylindrical
  • Fuse Interrupt Rating 200kA at 600VAC, 100kA at 300VDC
  • Length 1-1/2"
  • Diameter 13/32"
  • Functionally Equal To Bussmann FNQ-R, Littelfuse KLDR
  • Standards UL/CSA
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Related Products