Skip Content

TP
MERSEN

4" Rupture Disc, 25 psig Burst Pressure

  • Item # 3CHD9
  • My Part #
  • Mfr. Model # S3-02-25
  • Catalog Page # N/A
  • Catalog Group # D4561
  • UNSPSC # 40142323
Rupture Disc,Graphite,2 In,25 PSIG close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $233.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.75 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Rupture Discs

• Temp. range: -20° to 300°F Width: 7/8" Vacuum to 29.9" Hg
Install between two 150-lb. ANSI flanges. Single-use discs cycle to 75% of rated burst pressure within ±5%; won't fail due to pressure fatigue. Resin-impregnated graphite material resists most corrosive liquids and vapors; inert to most acids and corrosive compounds. Especially suited for use with pressurized equipment in chemical and pharmaceutical industry applications.

View More

Technical Specs

  • Item Rupture Disc
  • Burst Pressure 25 psig
  • Fits Pipe Size 2"
  • Diameter 4"
  • Thickness 7/8"
  • Body Material Graphite
  • Vacuum Pressure 29.9" Hg
  • Temp. Range -20 Degrees to 300 Degrees F
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use only in non-potable (non-human consumption) water applications.

  • This item is restricted for international sale.This item is restricted for conveying or dispensing water for potable use (human consumption).

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.