Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

ST
MERSEN

1 Phase Surge Protection Device, 120/240VAC

  • Item # 5FXV4
  • My Part #
  • Mfr. Model # STT2240SPG
  • Catalog Page # N/A
  • UNSPSC # 39121610
1 Phase Surge Protection Device, 120/240VAC close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $100.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.0 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Surge-Traps™
• 50/60 Hz Photovoltaic applications
TPMOV® technology provides a fail-safe design with higher ratings, and visual indicator provides identification of product status. Mechanical coding helps in tagging the product while the remote monitoring option provides connectivity to control systems. Select models feature IP20 design.
Meets UL 1449 3rd Edition.

View More

Technical Specs

  • Item Surge Protection Device
  • Phase 1
  • Voltage 120/240VAC
  • Max. Continuing Operating Voltage 180/360VAC
  • Voltage Protection Rating 700V (L-N), 1200V (L-L)
  • Nominal Discharge Current 20kA
  • Modes of Protection L-L, L-N
  • Filtering / Nonfiltering Nonfiltering
  • Modular / Nonmodular Nonmodular
  • Mounting Style Chase Nipple w/Lock Nut
  • Enclosure Material Polycarbonate
  • Enclosure NEMA Rating 2
  • Length 4.40"
  • Width 3.30"
  • Depth 2.37"
  • Max. Surge Current Per Phase 50kA
  • Max. Surge Current Per Mode 50kA
  • Short Circuit Current Rating 200kA
  • Number of Poles 1
  • Number of Wires 3
  • Wire Gauge 12 AWG
  • Standards UL 1449 3rd Edition
  • Includes 2 ft. Leads
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.