Navigation Menu New

Access My Account, Order History, Lists and more here.

30TR97 08834194103 UNSPSC # 31191507

Sanding Belt

  • Item # 30TR97
  • Mfr. Model # 08834194103
  • UNSPSC # 31191507
  • Catalog Page # N/A
Country of Origin Mexico. Country of Origin is subject to change.

Open construction resists loading. Ideal for cleaning and blending.

Tap image to zoom.

Roll over image to zoom.

Sanding Belt

  • Item # 30TR97
  • Mfr. Model # 08834194103
  • UNSPSC # 31191507
  • Catalog Page # N/A
Country of Origin Mexico. Country of Origin is subject to change.

Open construction resists loading. Ideal for cleaning and blending.

Technical Specs

  • Item Sanding Belt
  • Width 3 in
  • Length 21 in
  • Abrasive Type Non-Woven
  • Abrasive Material Aluminum Oxide
  • Grit 150
  • Grade Fine
  • Series Merit Surface Prep
  • Color Maroon
  • Backing Weight X
  • Backing Material Nylon

Open construction resists loading. Ideal for cleaning and blending.

Back to Top