Navigation Menu New

Access My Account, Order History, Lists and more here.

30TR91 66623333514 UNSPSC # 31191507

Sanding Belt

  • Item # 30TR91
  • Mfr. Model # 66623333514
  • UNSPSC # 31191507
  • Catalog Page # N/A
Country of Origin Mexico. Country of Origin is subject to change.

Open construction resists loading. Ideal for finishing.

Tap image to zoom.

Roll over image to zoom.

Sanding Belt

  • Item # 30TR91
  • Mfr. Model # 66623333514
  • UNSPSC # 31191507
  • Catalog Page # N/A
Country of Origin Mexico. Country of Origin is subject to change.

Open construction resists loading. Ideal for finishing.

Technical Specs

  • Item Sanding Belt
  • Width 3/4 in
  • Length 18 in
  • Abrasive Type Non-Woven
  • Abrasive Material Aluminum Oxide
  • Grit 360
  • Grade Very Fine
  • Series Merit Surface Prep
  • Color Blue
  • Backing Weight X
  • Backing Material Nylon

Open construction resists loading. Ideal for finishing.

Back to Top