Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).


Qk Chang Disc Backup Pad, 3D, TP, SnapOnOff

  • Item# 3RU34
  • Mfr. Model# 08834160016
  • Catalog Page# 2983
  • UNSPSC# 31191505
Qk Chang Disc Backup Pad,3D,TP,SnapOnOff close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $22.81 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.15 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The MERIT disc backup pad features an innovative retainer ring that permits higher speeds than other rubber holder pads. Nylon reinforcing cloth keeps rubber from expanding under high speeds. Use medium flexible pad for contour work, feathering, and edging into corners, fillets, and radii. Snap on/off.

View More

Technical Specs

  • Item Quick Change Disc Backup Pad
  • Vacuum Hole Design No Hole
  • Diameter 3"
  • Face Mounting Type TP
  • Back Mounting Type Straight Shaft
  • Back Mounting Size 1/4"
  • Max. Speed 20,000 rpm
  • Density Hard
  • Body Material Rubber
Megaphone How can we improve our Technical Specifications?

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.