ST
MERIT

2" Non-Woven Quick Change Disc, TR Roll-On/Off Type 3, 150, Medium, Aluminum Oxide, 1 EA

  • Item # 32UX60
  • My Part #
  • Mfr. Model # 66623340049
  • Catalog Page # 2373
  • Catalog Group # J0764
  • UNSPSC # 31191506
2" Non-Woven Quick Change Disc, TR Roll-On/Off Type 3, 150, Medium, Aluminum Oxide, 1 EA close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Abrasives~Sanding Discs and Kits~Quick Change Discs


$1.38 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.01 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Designed for use on right angle or vertical shaft grinders. Use for removing surface defects; removing light burrs, parting lines, or flashing; removing rust, oxides, corrosion, paint, or scale; cleaning molds; blending mill marks, tool marks, or uneven edges; imparting finishes.

View More

Technical Specs

  • Item Quick Change Disc
  • Abrasive Type Non-Woven
  • Disc Attachment System TR Roll-On/Off
  • Disc Attachment Type Type 3
  • Disc Diameter 2"
  • Abrasive Grit 150
  • Abrasive Grade Medium
  • Abrasive Material Aluminum Oxide
  • Disc Backing Material Paper
  • Max. RPM 30,000
  • Backing Weight X
  • Color Blue
How can we improve our Technical Specifications?

Compliance and Restrictions