DG
MERIT

Coated Aluminum Oxide Mounted Flap Wheel, Straight Shank Type, 2" Dia., 1" Face Width,

  • Item # 34CC77
  • My Part #
  • Mfr. Model # 08834149825
  • Catalog Page # N/A
  • UNSPSC # 23131503
Coated Aluminum Oxide Mounted Flap Wheel, Straight Shank Type, 2" Dia., 1" Face Width, close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Mounted Flap Wheel
  • Item - Flap Wheels Mounted Flap Wheel
  • Shank Type Straight
  • Abrasive Type Coated
  • Abrasive Material Aluminum Oxide
  • Diameter 2"
  • Face Width 1"
  • Abrasive Shank Size 1/4"
  • Abrasive Grit 60
  • Abrasive Grade Coarse
  • Max. RPM 25,000
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products