Skip Content

C3
MERIT

2" Mounted Flap Wheel, 1/4" Straight Shank, Aluminum Oxide Coated Abrasive, 60 Grit

  • Item # 30C681
  • My Part #
  • Mfr. Model # 08834137380
  • Catalog Page # 2439
  • Catalog Group # J0646
  • UNSPSC # 23131503
Flap Wheel,2  Dia,1-1/2  W,Shk 1/4, 60 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $9.45 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.15 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Merit wheel shapes to fit any desired contour, even a compound radius. Hardened steel mandrel permanently mounted in epoxy core. Designed for use with die grinders, portable drills, and air tools. The flaps wear away, continually exposing fresh abrasive and providing uniform finish and consistent cutting action. Conforms to most shapes. Use for metal fabricating, blending welds, deburring, cleaning, and finishing.

View More

Technical Specs

  • Item Mounted Flap Wheel
  • Shank Type Straight
  • Abrasive Type Coated
  • Abrasive Material Aluminum Oxide
  • Diameter 2"
  • Face Width 1-1/2"
  • Shank Size 1/4"
  • Grit 60
  • Grade Medium
  • Max. RPM 25,000
  • Series MERIT
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.