DV
MERIT

2" Flap Disc, Type 27, QC TR Mounting Hole, Fine, 120 Grit Zirconia Alumina, 1 EA

  • Item # 23Z438
  • My Part #
  • Mfr. Model # 08834194554
  • Catalog Page # N/A
  • Catalog Group # H5946
  • UNSPSC # 31191506
2" Flap Disc, Type 27, QC TR Mounting Hole, Fine, 120 Grit Zirconia Alumina, 1 EA close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

High-performance zirconia alumina grain with a phenolic resin back yields fast cutting and fine finishes. Designed for light stock removal, blending, and finishing in 1 application. Grind like a depressed center wheel and finish like a fiber disc.

View More

Technical Specs

  • Item Flap Disc
  • Abrasive Disc Type Type 27
  • Disc Diameter 2"
  • Mounting Hole Size QC TR
  • Abrasive Grit 120
  • Abrasive Grade Fine
  • Disc Backing Material Fiberglass
  • Abrasive Material Zirconia Alumina
  • Abrasive Type Coated
  • Series Merit Mini
  • Backing Weight Y
  • Max. RPM 30,000
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.