Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

MERIAM

Process Calibrator, Current, 0 to 24 mA DC

  • Item# 5ENL5
  • Mfr. Model# M334
  • Catalog Page# N/A
  • UNSPSC# 81141504
Process Calibrator,Current,0 to 24 mA DC close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $1,034.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 1.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Calibrators
No. 5ENL5
• Accuracy: ±0.025%
For maintenance and calibration tasks of just about any 4-20mA loop. Provides source and read milliamp functions, as well as power, measure, and 2-wire transmitter simulations. Can also measure DC voltage for troubleshooting power supplies. Features programmable auto routines: 3 step and 3 ramp. Manual or auto T/C simulation. Large, backlit LCD.

View More

Technical Specs

  • Item Current and Voltage Calibrator
  • Source Current 0 to 24mA DC
  • Current Measurement Range 0 to 52mA DC
  • Current Accuracy +/-0.025%
  • Voltage Measurement Range -99.99 to 99.99VDC
  • Loop Supply Voltage 24VDC
  • Max. Loop Current 20mA DC
  • Display LCD
  • Standards CE
  • Calibration Certificate NIST
  • Powered By (4) AA Batteries
  • Includes Batteries, Protective Boot
  • Manufacturers Warranty Length 3 yr.
  • Source/Simulate mA, V
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.