Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

MERIAM

Digital Manometer.0 to775 mm HG.+/-0.25

  • Item# 5ENN8
  • Mfr. Model# ZM100-14
  • Catalog Page# N/A
  • UNSPSC# 41103311
Digital Manometer.0 to775 mm HG.+/-0.25 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $711.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 1.3 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Handheld Digital Manometer
  • Type Series M100
  • Pressure Range 0 to 775 mm Hg
  • Operating Range 775mL mercury absolute pressure
  • Max. Pressure 200 psi (14 Bar)
  • Accuracy +/-0.25%
  • Display LCD
  • Velocity None
  • Resolution NIST Certificate data, order separately
  • Operating Temp. Range 14 Degrees to 122 Degrees F
  • Storage Temp. Range -40 Degrees to 140 Degrees F
  • For Use With Calibrator for measuring pressure
  • Standards and Approvals NIST
  • Data Storage No
  • Alarm No
  • Connection Type 1/8" Female NTT
  • Battery Type (3) AA
  • Interface None
  • Includes Batteries, Red Boot and Instructions
  • Manufacturers Warranty Length 1 Year
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.