C3
MERIAM

Digital Manometer.0 to 38 PSIA.+/-0.05

  • Item # 5ENK8
  • My Part #
  • Mfr. Model # M200-AI0038
  • Catalog Page # N/A
  • UNSPSC # 41103311
Digital Manometer.0 to 38 PSIA.+/-0.05 close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Test Instruments~Pressure and Vacuum Measuring~Micromanometers


$898.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 2.3 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Handheld Digital Manometer
  • Type M2 Series Smart
  • Pressure Range 0 to 38 psia
  • Max. Pressure 150 psi (10 Bar)
  • Accuracy +/-0.05%
  • Display Display 5 significant digit LCD (0.25" high) 2 line x 16 alphanumeric characters with contrast adjustment. Two stage backlight with visual overrange indication
  • Resolution 0.01 psi
  • Operating Temp. Range 23 Degrees to 122 Degrees F
  • Storage Temp. Range -40 Degrees to 140 Degrees F
  • Standards and Approvals Intrinsically Safe, Class I, Div 1, Group A, B, C, D, T4, UL Listed, cUL Listed 22W1
  • Connection Type 1/8" female NPT, 316L SS
  • Battery Type (6) AA
  • Includes Protective Red Boot, Alkaline Batteries and User's Manual
  • Manufacturers Warranty Length 1 yr.
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Related Products