Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
MERET PRODUCTS

XTRA(TM) Fill Pack Pro Tactical Module

  • Item # 19MM75
  • My Part #
  • Mfr. Model # M5001C-TB
  • Catalog Page # N/A
  • UNSPSC # 42171913
XTRA(TM) Fill Pack Pro Tactical Module close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

This module features 1 large and 2 small elastic mesh pockets for a variety of storage options. You can use the module by itself, as a shoulder bag with its included strap, or use the webbing straps to attach it to any MOLLE-compatible gear.

View More

Technical Specs

  • Item XTRA(TM) FILL PACK PRO
  • Height 7"
  • Width 11"
  • Length 4"
  • Material Denier Coated TPE
  • Color Black
  • Closure Type Hook-and-Loop, Zipper
  • Features Compact and Lightweight, EZ-Grab Carry Handles, Water Resistant PVC Lined Bottom, Shoulder Strap Ready, High-vis Reflective Tie Down Loops, TS-Ready(TM) Zipper Tracks, Large EZ-Pull High-vis YKK Zippers and Pullers, OneView(TM) Technology
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms