Skip Content

DV
MERET PRODUCTS

PPE Tactical Pro Pack(TM),Denier Nylon

  • Item # 19MM92
  • My Part #
  • Mfr. Model # M5011TB
  • Catalog Page # N/A
  • UNSPSC # 42171913
PPE Tactical Pro Pack(TM),Denier Nylon close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

This compact pack lets you easily tote and retrieve infection control supplies. It provides easy access to gloves and other items without opening the main compartment. Cleaning agents, pen light, pens, a rescue knife, shears, and other small items can be inserted and secured in the elastic sleeves on the front, sides, and top. The main compartment flips open so you can secure bandages, eye protection, hand sanitizer, head and shoe covers, N95 masks, and other supplies. The pack also includes a fixed belt clip and belt loops that can accommodate a belt up to 2-1/4"W.

View More

Technical Specs

  • Item PPE PROPack(TM)
  • Height 7"
  • Width 5"
  • Length 2"
  • Material Denier Coated TPE
  • Color Black
  • Closure Type Zipper
  • Features High-vis Reflective Piping, External PVC Lining on Side Clip Loops, Scissors Pocket with Securing Loop, Belt Clip/Loops, Pen/Light Pockets, Carries N95 Masks, Shoe/Head Covers, Eye Protection, Protection Spray, Hand Sanitzer, EZ Access Gloves
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms