Skip Content

TP
MERET PRODUCTS

OMNI(TM) Pro Cylinder O2 Conversion Kit

  • Item # 19MM93
  • My Part #
  • Mfr. Model # M5001X
  • Catalog Page # N/A
  • UNSPSC # 42172007
OMNI(TM) Pro Cylinder O2 Conversion Kit close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $29.40 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 1.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Allows you to easily secure an MD or MJD size oxygen cylinder to your Omni™ Pro bag. Kit comes with a full-length Omni Pro divider and a cylinder pillow wrap that can secure 2 STICKIT™ strips.

View More

Technical Specs

  • Item Cylinder Conversion Kit
  • Height 8"
  • Width 12"
  • Length 4"
  • Material Nylon
  • Color Gray
  • Closure Type Hook-and-Loop
  • Features Provides the Dividers Needed to Convert a OMNI(TM) PRO to Accommodate MD of MJD Size Oxygen Cylinder
How can we improve our Technical Specifications?

Compliance and Restrictions


  • This item is restricted for international sale.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.