Skip Content

DV
MERET PRODUCTS

NARKIT(TM) Pro ICB Drug Module,Dark Gray

  • Item # 19MM72
  • My Part #
  • Mfr. Model # M5101B
  • Catalog Page # N/A
  • UNSPSC # 42171913
NARKIT(TM) Pro ICB Drug Module,Dark Gray close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

This modules lets you organize your medications in a compact system featuring clear internal pouches that allow for quick identification. There are additional pockets for storage of syringes and needles, and its lockable zippers provide added security. You can use the module alone, carry it as a shoulder bag using the included strap, or use the webbing straps to attach to any MOLLE-compatible gear. This module also has an easy-to-clean surface that lets you remove blood borne pathogens.

View More

Technical Specs

  • Item NARKIT(TM) PRO Drug Module
  • Height 7"
  • Width 11"
  • Length 4"
  • Material Tarpaulin
  • Color Dark Gray
  • Closure Type Hook-and-Loop, Zipper
  • Features Oversized Zippers, Double Stitching on Stress Points, Backside MOLLE Compatible, Water Resistant PVC Lined Bottom, Reflective Front Panel, Zipper and Handle Logos, Large EZ-PULL Pullers, Clear Pockets, Med Filling System, Lockable Zippers for Pharmacy Seal
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms