Skip Content

DV
MERET PRODUCTS

MPFO(TM) Multi Purpose EMS Module

  • Item # 19MM77
  • My Part #
  • Mfr. Model # M5001E
  • Catalog Page # N/A
  • UNSPSC # 42171913
MPFO(TM) Multi Purpose EMS Module close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

This module provides storage for medical devices such as an Allied Emergency Ventilator, Lateral Compact Suction Unit, or other similarly sized devices. Its dual zippers allow access to an inside compartment with 2 deep mesh pockets for additional storage options. You can carry the module alone, or use the webbing straps on the back for attachment to any MOLLE-compatible gear (sold separately).

View More

Technical Specs

  • Item MPFO(TM) PRO Multi-Purpose Fold Out
  • Height 7"
  • Width 11"
  • Length 4"
  • Material Denier Coated TPE
  • Color Blue/Gray
  • Closure Type Hook-and-Loop, Zipper
  • Features Oversized Zippers, Double Stitching on Stress Points, Backside MOLLE Compatible, Water Resistant PVC Lined Bottom, Reflective Front Panel, Zipper and Handle Logos, Large Internal Mesh Pockets, Large EZ-PULL Pullers
How can we improve our Technical Specifications?

Compliance and Restrictions


  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms