Skip Content

TP
MERET PRODUCTS

FIRST-IN(TM) Side Pack Pro Tactical,Blck

  • Item # 19MM88
  • My Part #
  • Mfr. Model # M5010TB
  • Catalog Page # N/A
  • UNSPSC # 42171913
FIRST-IN(TM) Side Pack Pro Tactical,Blck close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $116.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 2.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Easily adaptable for use as a sidepack, or attach the included shoulder strap for use as a shoulder/cross-body bag. Waist belt features wide webbing, an easy-to-use buckle, and a padded lumbar pad for a more comfortable fit. Shoulder and waist straps are easily stored away when not in use. Bags come with 2 top panels that open quickly to the main compartment, easily customized using the innovative SLIDERS™ system. The Flip-out™ webbing straps let you attach tape rolls that are easily retrieved while still attached to the bag. Front of bag has additional pouches for scissors, pen lights, and pens. Reinforced side webbing offers dual radio and pager mounts. 1680/1200-denier nylon construction.

View More

Technical Specs

  • Item FIRST-IN(TM) PRO Sidepack
  • Height 8"
  • Width 16"
  • Length 5"
  • Material Denier Coated TPE
  • Color Black
  • Closure Type Zipper
  • Features Double Stitching on Stress Points, Water Resistant PVC Lined Bottom, TS2 Ready(TM) Hideaway Zippers, Dual EZ-Grab Rapid Access Pull Bars, Customizable Internal Main Compartment using SLIDERS(TM) System, Dual Mesh Compartments on Top Panels, Tape flip-outs(TM), Dual Radio/Pager Mounts, Secured Shears Pocket, Pen and Penlight Pouches
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.